VWR®, Gravimetric Dilutor, 5 kg, with Robotic Arm

Supplier: VWR
VWR®
710-2122EA 6477 EUR
710-2122 710-2123
VWR®, Gravimetric Dilutor, 5 kg, with Robotic Arm
Dilutors Gravimetric Dilutors
Gravimetric dilutors are used for the dilution of a sample before microbiological analysis. Robotic arm with the 5 kg model features easy sample dropping, avoids contamination, and saves time.

  • Available with one or two pumps
  • All stainless steel with an innovative design
  • Ultra-low profile for easy use under laminar flow
  • Dilution time for a 375 g sample diluted at 1/10 is <80 s (with booster kit in fast mode)
  • <1% of sample weighing
  • As little as <1% of dispensing (in standard or accurate mode)
  • Superior quality Watson Marlow® pumps
  • The bag is maintained with the bag holder

Easy to use, with a removable drip tray to make cleaning easy, it is an accurate device in compliance with the latest international standards. This dilutor has been designed to facilitate work in a microbiological safety cabinet.

An intuitive indicator of the status. The degree of accuracy of the finished dilution is displayed: Green >98%, orange >95% or red <95%. It will also turn blue if the balance is not stable, thus telling you to wait for stabilisation.

Also features data export to a printer, a USB connection to computer and data export via the software, and Excel™ file export from the software.

Certifications: In compliance with ISO 7218, ISO 6887-1 and FDA BAM standards.

Ordering information: Additional accessories are available; contact your local Avantor representative for more information.

Delivery information: Supplied with 1 or 2 pumps, drip tray 400, protection plate for nozzles, dispensing assembly (GL 45 - Ø 6,4 mm) 1 per pump, USB cable, monitoring software, set of power cables (EU, UK, CH), bag holder 400 for dilutor, user's manual, conformity certificate, adhesive gum set of 10, and allen wrench.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR