RS PRO Stainless Steel, Hex Nut

Supplier: Radionics
RS PRO
RADS530-775EA 85.6 EUR
RADS530-775
RS PRO Stainless Steel, Hex Nut
Fixings Nuts
RS PRO hex nuts are a six-sided nut that fastens screws and bolts efficiently and securely. They are the most common hexagonal fastener that has internal threads that screw on to the shank of a bolt or a hex cap screw.

  • Hex nuts metric
  • Thickness: 8,04 to 8,4 mm
  • A2 grade 18/8 stainless steel (Type 304 S15)
  • Good resistance to corrosion
  • Value for money
  • Due to the hexagon nut having six sides it makes it easier to work with and is very versatile
  • Easy to tighten and loosen
  • Accessible from 360° due to their shape

Hex nuts are the most common type of nut and are for general-purpose fastening applications:
Automotive applications
Construction industry
Machinery and workshops
DIY enthusiasts and professionals
Use in manufacturing sectors such as the food industry
Home

Certifications: DIN 934.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR